Welcome to Würth Netherlands For trade customers only
Pan head tapping screws with recessed head H ISO 7049, silver zinc-nickel plated steel, pan head PH drive, type C
Pan head tapping screws with recessed head H ISO 7049, silver zinc-nickel plated steel, pan head PH drive, type C - 1
Pan head tapping screws with recessed head H ISO 7049, silver zinc-nickel plated steel, pan head PH drive, type C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pan head tapping screws with recessed head H ISO 7049, silver zinc-nickel plated steel, pan head PH drive, type C

See product details

Available in 1 version
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
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip