Welcome to Würth Netherlands For trade customers only
Pan head tapping screw, shape C with Z recessed head ISO 7049, A2 stainless steel, shape C (with tip)
Pan head tapping screw, shape C with Z recessed head ISO 7049, A2 stainless steel, shape C (with tip) - 1
Pan head tapping screw, shape C with Z recessed head ISO 7049, A2 stainless steel, shape C (with tip) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pan head tapping screw, shape C with Z recessed head ISO 7049, A2 stainless steel, shape C (with tip)

See product details

Available in 44 versions
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
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = Thread without tip


Shape R = Thread with rounded tip

Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.