Welcome to Würth Netherlands For trade customers only
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain - 1
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain

See product details

Available in 6 versions
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
Protection against loss by crushing the nut body

Notice

ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.