For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with clamping piece (brown, non-metal insert) ISO 7040, A2-70 stainless steel, plain, with brown ring
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ISO 7040 replaces DIN 982 | There is some limited similarity | Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!