Welcome to Würth Netherlands For trade customers only
Hexagon Socket Head Cap Screw ISO 4762, zinc plated 10.9 steel with thick-layer passivation (VZD)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ISO 4762, zinc plated 10.9 steel with thick-layer passivation (VZD)

See product details

Available in 94 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.