Welcome to Würth Netherlands For trade customers only
Cylinder head screw with hexagon socket

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder head screw with hexagon socket

ISO 4762 plain A2 stainless steel with precote® 85

See product details

Available in 14 versions
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
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | The diameters M1.4, M18, M22, M27, M33, M72, M80, M90 and M100 and the nominal length 2 mm are not included in ISO 4762. These diameters/lengths are therefore still labelled DIN 912 | Fine thread moved to ISO 12474.