Welcome to Würth Netherlands For trade customers only
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated silver (ZNSHL)
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated silver (ZNSHL) - 1
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated silver (ZNSHL) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated silver (ZNSHL)

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.