Welcome to Würth Netherlands For trade customers only
Hexagon nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHR)
Hexagon nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHR) - 1
Hexagon nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHR)

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHR is as follows:


  • Diameter ≥ M6 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • * Guideline values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHR refers to the following corrosion coating:


  • Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.