Welcome to Würth Netherlands For trade customers only
Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain
Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain - 1
Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain - 2
Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain

See product details

Available in 58 versions
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
Notice

Hardness class 21H corresponds to a hardness of 210 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.