Welcome to Würth Netherlands For trade customers only
Hexagon head bolt with thread up to head assortment 975 pieces
Hexagon head bolt with thread up to head assortment 975 pieces - 1
Hexagon head bolt with thread up to head assortment 975 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head assortment 975 pieces

ISO 4017, A2-70 stainless steel, plain in system case 4.4.1

See product details

Available in 1 version
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
Hexagonal bolts with thread up to head M4, M5, M6 and M8

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.