Welcome to Würth Netherlands For trade customers only
Hexagon head bolt with thread up to head assortment 685 pieces
Hexagon head bolt with thread up to head assortment 685 pieces - 1
Hexagon head bolt with thread up to head assortment 685 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head assortment 685 pieces

ISO 4017, A2-70 stainless steel, plain, in system case 4.4.1

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Hexagonal bolts with thread up to head


  • M6 x 12-25mm

  • M8 x 16-30mm

  • M10 x 20-40mm
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.