Welcome to Würth Netherlands For trade customers only
Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6
Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6 - 1
Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6

See product details

Available in 48 versions
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.