Welcome to Würth Netherlands For trade customers only
Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain
Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain - 1
Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain

See product details

Available in 229 versions
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
Notice

ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50