Welcome to Würth Netherlands For trade customers only
DIN EN 15048-1 SB FITTINGS
DIN EN 15048-1 SB FITTINGS - 1
DIN EN 15048-1 SB FITTINGS - 2

For detailed information, other images and documents, please select individual articles from the following table.

DIN EN 15048-1 SB FITTINGS

Hex bolt DIN EN ISO 4014 and hex nut DIN EN ISO 4032, 8.8 electro-galvanised. Non-pretensioned structural screw connections.

See product details

Available in 16 versions
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
  • With CE marking; the product complies with published harmonised standards. This demonstrates that the product is suitable for construction applications.

  • Regulated building product
Notice

"SB = Structural Bolting; nuts and bolts compliant with DIN EN 15048 must be marked with "SB".


The thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684. Fittings with bolts with shaft (partial thread) consisting of: Hex bolts DIN EN ISO 4014 and hex nuts DIN EN ISO 4032"