Welcome to Würth Netherlands For trade customers only
O-ring, imperial NBR 70
O-ring, imperial NBR 70 - 1
O-ring, imperial NBR 70 - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, imperial NBR 70

See product details

Available in 34 versions
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
  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Notice
  • Remove any contamination (dirt, chips, fibres) before installation

  • Edges and lead-in chamfers must be deburred

  • Use a lubricated/greased O-ring