Welcome to Würth Netherlands For trade customers only
Stud with head, shape B ISO 2341, type B, zinc plated with thick-layer passivation (ZSM)

For detailed information, other images and documents, please select individual articles from the following table.

Stud with head, shape B ISO 2341, type B, zinc plated with thick-layer passivation (ZSM)

See product details

Available in 4 versions
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
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution