Welcome to Würth Netherlands For trade customers only
Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel
Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel - 1
Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel

See product details

Available in 14 versions
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
Notice

The dimensions and tolerances defined in EN ISO 15974 must be observed.

Tensile and shear forces in accordance with ISO 15974