Welcome to Würth Netherlands For trade customers only
Sicur Fit set
Sicur Fit set  - 1
Sicur Fit set  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sicur Fit set

For the crimping control system
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
Safety check on the final crimping diameters for hoses used with zinc-nickel fittings from the range



Set contents:


8 buffers that measure the degree of collapse of the fittings for the braided hoses measuring Ø 3/16 inches to Ø 1.1/4 inches and that also measure the degree of collapse of the fittings for the spiral hoses measuring 1/4 inch to 1.1/4 inches; (on request, the


buffers for the 1.1/2-inch and 2-inch connections can be obtained)

Notice

The data included in the pressing dimensions tables is based on findings obtained from practical test series. Deviations in the inner and outer diameter of hoses within the tolerance fields are permitted. This may result in corrections to pressing dimensions being required. The procedure for checking and correcting pressing dimensions for embedding described and illustrated below only applies to fittings that require nipple constriction as a test criterion according to the information in the pressing dimensions table (see pressing dimensions table).