Welcome to Würth Netherlands For trade customers only
Hot melt adhesive 101
Hot melt adhesive 101 - 1
Hot melt adhesive 101 - 2
Hot melt adhesive 101 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hot melt adhesive 101

Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.

See product details

Available in 1 version
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
  • Good thermostability

  • Waterproof and resistant to ageing

  • Good resistance to PVC softeners

  • Slightly tacky
Notice

Polyamides in balance with air humidity. The moisture absorbed can cause foaming (vapour formation) when melting polyamides. We recommend resealing the packaging well after each removal, and if necessary to dry the hot melt adhesive for 48 hours at approx. 50°C prior to processing.


Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!