Welcome to Würth Netherlands For trade customers only
Hydraulics protective spiral
Hydraulics protective spiral - 1
Hydraulics protective spiral - 2
Hydraulics protective spiral - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hydraulics protective spiral

The protective spirals are made by extrusion, which makes the guards very durable and have natural round edges.

See product details

Available in 11 versions
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
Protects hoses from wear, shocks and weather conditions.


It saves money when hoses last longer.


  • Work delays due to hose failures are reduced

The coloured spiral makes the hoses more visible


  • Increases safety

With the help of spirals, bundling of hoses is possible


  • Increases safety

  • Facilitates handling


  • Made of HD Polyethylene.

  • Excellent abrasion resistance.

  • Withstands both frost and heat.

  • Resistant to acids, oils and solvents.

  • Contains antistatic additive.

  • Economical hose protection selection

  • Easy to install

  • One size fits many hose sizes.

  • Can be retrofitted