Hose clamp A4
Hose clamp A4 - 1
Hose clamp A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp A4

With asymmetrical lock made entirely of stainless steel

  • Material of the clamp band: Stainless steel A4
  • Surface of the clamp band: Plain
  • Material of the screw: Stainless steel A4
  • Material of the housing: Stainless steel A4
  • Drive type: Slot
  • Width across flats: 7 mm
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Tightening torque Material of the clamp band Quantity PU
price/PU
053800816
9 mm 8-16 mm 2 Nm Stainless steel A4
25 pcs
053802540
9 mm 25-40 mm 3 Nm Stainless steel A4
25 pcs
053803250
9 mm 32-50 mm 3 Nm Stainless steel A4
25 pcs
0538100120
12 mm 100-120 mm 5 Nm Stainless steel A4
10 pcs
0538110130
12 mm 110-130 mm 5 Nm Stainless steel A4
10 pcs
0538120140
12 mm 120-140 mm 5 Nm Stainless steel A4
10 pcs
0538130150
12 mm 130-150 mm 5 Nm Stainless steel A4
10 pcs
0538150170
12 mm 150-170 mm Stainless steel A4
10 pcs
0538170190
12 mm 170-190 mm Stainless steel A4
10 pcs
053820 32
12 mm 20-32 mm 5 Nm Stainless steel A4
25 pcs
053825 40
12 mm 25-40 mm 5 Nm Stainless steel A4
25 pcs
053850 70
12 mm 50-70 mm 5 Nm Stainless steel A4
25 pcs
053840 60
12 mm 40-60 mm 5 Nm Stainless steel A4
25 pcs
053860 80
12 mm 60-80 mm 5 Nm Stainless steel A4
25 pcs
053870 90
12 mm 70-90 mm 5 Nm Stainless steel A4
25 pcs
053880 100
12 mm 80-100 mm 5 Nm Stainless steel A4
25 pcs
053890 110
12 mm 90-110 mm 5 Nm Stainless steel A4
10 pcs
053802032
9 mm 20-32 mm 3 Nm Stainless steel A4
25 pcs
053801627
9 mm 16-27 mm 3 Nm Stainless steel A4
25 pcs
053801222
9 mm 12-22 mm 3 Nm Stainless steel A4
25 pcs
053816 27
12 mm 16-27 mm 5 Nm Stainless steel A4
25 pcs
053835 50
12 mm 35-50 mm 5 Nm Stainless steel A4
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Asymmetrical housing


  • Even distribution of force

  • Clamp head does not tilt away during tightening


Embossed inside of band with rounded edges


Prevents injuries and hose damage