Welcome to Würth Netherlands For trade customers only
Horizontal bar profile set
Horizontal bar profile set - 1
Horizontal bar profile set - 2
Horizontal bar profile set - 3
Horizontal bar profile set - 4

For detailed information, other images and documents, please select individual articles from the following table.

Horizontal bar profile set

For flush-mount notching in the underside of solid table tops with a material thickness of 30 mm and up

See product details

Available in 2 versions
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
  • 2 steel roller profiles with a zinc-plated surface ensure a fixed shape

  • Quick installation by means of clamping

  • Inserting the aluminium clamping profile causes the steel profiles to expand and clamp to form an extremely stable mount

  • Can also be used for pull-out tables