Welcome to Würth Netherlands For trade customers only
Hook-and-loop backing pad for woven hook-and-loop discs and nylon abrasive discs in dia. 80 mm

For detailed information, other images and documents, please select individual articles from the following table.

Hook-and-loop backing pad for woven hook-and-loop discs and nylon abrasive discs in dia. 80 mm

See product details

Available in 1 version
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
Max. rotation speed 6,000 rpm



Rubber disc with hook-and-loop coating facilitate rapid replacement of abrasive



Disc Ø: 75 mm



Shank Ø: 6 mm