For detailed information, other images and documents, please select individual articles from the following table.
PG sheet metal puncher with splitting punch
Individual, without draw bolt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Long service life
Specially developed rake
Three-way splitting of the material in the die - no punching waste sticks to the draw bolt; guarantees even tool wear and precise, burr-free, circular holes
Precise alignment at the cross line
Four notches on the die
- For draw bolt dia. 19.0 mm, pre-punching is alternatively possible with hole puncher size M20 (PG 13.5).
- For pre-drilling: HSS twist drill bit, art. no. 0624...
- For greasing the draw bolt: AL 1100 art. no. 0893 110 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!