Welcome to Würth Netherlands For trade customers only
Die-cast aluminium hinge, not detachable
Die-cast aluminium hinge, not detachable - 1
Die-cast aluminium hinge, not detachable - 2
Die-cast aluminium hinge, not detachable - 3

For detailed information, other images and documents, please select individual articles from the following table.

Die-cast aluminium hinge, not detachable

Combination hinge for surface elements and aluminium profiles and optional rear mounting for centring bolts

See product details

Available in 7 versions
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
  • Butterfly hinge made of die-cast aluminium with matt aluminium-coloured surface

  • The hinge cannot be detached. It is suitable for use on the left and right