Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
26 articles with 82 variations found
With integrated damping. Specially for aluminium profile frame doors
Hinge for stud structures, inset
Hinge for stud structures, overlay
For connecting two corner cabinet doors
Accommodates door thicknesses of up to 36 mm
Mini hinge suitable for small doors and doors with narrow frames
All-round hinge for sophisticated and versatile door applications
Rapid final assembly without drilling through glass
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Hinge with automatic opening for handle-free fronts
The hinge system is concealed in the top and bottom of the cabinet
Tiomos hinge in NIGHT colour
Flap overlay up to 19 mm
With small ∅ 26 mm cup housing
Seamless joints on doors up to 24-mm thick
Seamless joints on doors up to 22 mm thick
Built-in finger protection, does not open wider than ∅ 7 mm
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.