Welcome to Würth Netherlands For trade customers only
High-visibility fleece SINGLE COLOUR

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility fleece SINGLE COLOUR

EN ISO 20471:2013, Class 3/2, 100 % polyester - 280 g/m²

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • High level of thermal protection.

  • Fabric treated with anti-pilling agents

  • Elastic adjustment tensioners at the waist.

  • 2 waist pockets with zip and flap.

  • Inner lining made from breathable mesh.

  • Adjustable elasticated cuffs.
Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry