Welcome to Würth Netherlands For trade customers only
Set of male TX bits SUPER GRIP
Set of male TX bits SUPER GRIP - 1
Set of male TX bits SUPER GRIP - 2
Set of male TX bits SUPER GRIP - 3

For detailed information, other images and documents, please select individual articles from the following table.

Set of male TX bits SUPER GRIP

Can be used to loosen screws with stripped TX socket drives

See product details

Available in 1 version
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
Suitable for all female TX socket drives


The special profile of the bit makes it possible to "bite" and unscrew a stripped or rounded TX socket drive


Particularly durable and high-quality material


Can be used with a screwdriver or a ratchet with the 1/2'' x 10 mm adapter supplied


Contains T10, T15, T20, T25, T27, T30, T40 lg 50 mm bits with 1/4'' hex and T45, T50, T55 lg 38 mm bits with 10 mm hex

Notice