Welcome to Würth Netherlands For trade customers only
Hedge shears With serrated edge
Hedge shears With serrated edge - 1
Hedge shears With serrated edge - 2
Hedge shears With serrated edge - 3
Hedge shears With serrated edge - 4
Hedge shears With serrated edge - 5
Hedge shears With serrated edge - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hedge shears With serrated edge

High-quality hedge shears with aluminium handle, serrated blades and sap grooves

See product details

Available in 1 version
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
Comfortable and gentle on the joints


  • The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints

  • This is also ensured by the replaceable dampers


High-quality workmanship


  • The precision-ground, corrosion-protected blades with sap grooves are manufactured in Germany and ensure optimal cutting performance

  • The serrated edge also helps you to get a clean cut that is gentle to plants


Flexible adjustment


  • Thanks to the central screw, the blade tension can be optimally adjusted to suit the cutting material


Long service life


  • The deep sap groove prevents the blades from sticking to cutting surfaces, as the plant sap runs off better