Welcome to Würth Netherlands For trade customers only
Heavy-duty support AeroMount
Heavy-duty support AeroMount - 1
Heavy-duty support AeroMount - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty support AeroMount

For 10° elevation mounting as module support for high snow loads up to 4.4 kN/m² on flat roofs

See product details

Available in 2 versions
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
  • Thanks to the railless construction, water can drain off unimpeded

  • Roof unevenness can be perfectly compensated for

  • Certified and site-specific ballasting of the system

  • Surface protection mat pre-assembled due to long-lasting bonding
Application area