Welcome to Würth Netherlands For trade customers only
Heavy-duty mounting block With slot
Heavy-duty mounting block With slot - 1
Heavy-duty mounting block With slot - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty mounting block With slot

For compensating for height differences between structural elements and heavy structures (concrete and/or timber-frame construction elements)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 5 versions
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
High load-bearing capability


Able to bear an evenly distributed load of up to 6500 kg.