For detailed information, other images and documents, please select individual articles from the following table.
Sleeve anchor W-TM Type SD, with shoulder and hex head
For mounting in non-cracked concrete, all types of stone and hollow-core slabs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Minimal force required to insert anchor
- Able to bear loads immediately with no waiting time
- No setting tool required
- Even spreading force and load distributions thanks to triple spread sleeve
- Power-regulated/torque-regulated expansion anchor made from zinc-plated steel M8
- Pre-positioned installation
For use with medium to heavy loads
Suitable for mounting frame corners, steel structures, metal profiles, brackets, floor panels, cable ducts, pipelines, mounting rails etc.
< Can be used in C20/25 concrete, pressure-resistant natural stone, solid brick, thick-walled vertically perforated brick, solid brick made of light concrete, calcium silicate blocks and hollow-core slabs.
Should only be used in dry, indoor spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!