Welcome to Würth Netherlands For trade customers only
Heating pipe rack, type 1 With narrow carrier
Heating pipe rack, type 1 With narrow carrier - 1
Heating pipe rack, type 1 With narrow carrier - 2

For detailed information, other images and documents, please select individual articles from the following table.

Heating pipe rack, type 1 With narrow carrier

See product details

Available in 14 versions
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
  • Pipe rack with a welded pipe clamp

  • Hot-dip galvanised screws and nuts, FK 8.8
Notice

Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.