The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink tubing for single anchor point
For sealing single anchor points and other bushings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Metre length of heat-shrink tubing 28/06 mm (art. no. 0838906926) and 55/16 mm (art. no.0838906925) for sealing single anchor points, pipes, cables and lines against water penetration
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The heat-shrink tubing is 1 m long and can be shortened as required
Suitable for sealing single anchor points, pipes, cables and lines in conjunction with a bezel against water ingress on flat roofs exposed to weathering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!