For detailed information, other images and documents, please select individual articles from the following table.
Headlight detailing set 58 pieces
Suitable for all polycarbonate and plastic headlights
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The set provides a quick and inexpensive solution to this problem.
It also significantly improves the appearance of the car, making it an ideal set for occasion car hire companies.
Step-by-step instructions
1. Cover adjacent car parts using tape.
2. Clean headlight with insect remover and wipe with a microfibre cloth.
3. First sanding using 2000-grit sanding disc; moisten, select lowest speed,
wipe and ensure that the headlight is evenly polished.
4. Second sanding using 4000-grit sanding disc; moisten, select lowest speed,
wipe and ensure that the headlight is evenly polished.
5. Polish with polishing pad orange and fast grinding polish P10 plus; select highest speed.
Cover polishing pad once all over with thin layer of fast grinding polish P10 plus. After polishing, remove
headlight completely.
6. Allow the sealing action of the polymer surface protection to work, then remove.
Alternatively: finish with clear varnish
6. Instead of applying polymer surface protection, clean the polished
surface with silicone remover aqua (art. no. 5867 000 120).
7. Apply the PC primer (art. no. 5867 000 150) in a criss-cross motion. Then allow
to air dry until the lamp is bright again.
8. Apply the 2-component clear varnish (art. no. 5867 000 124) according to the instructions on the can.
TIP:
The following article numbers can be ordered for coarser pads.
Zebra Useit Superpad:
- 500 grit: art.nr. 0587 401 050
- 1000 grit:art.no. 0587 401 100
- 1500 grit:art.no. 0587 401 150
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!