Welcome to Würth Netherlands For trade customers only
Hazardous materials cabinet, type 90

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hazardous materials cabinet, type 90

Safe and proper storage of flammable hazardous materials

See product details

Available in 2 versions
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
  • Fire resistance (90 minutes type-tested) - self-closing in case of fire

  • Scratch-resistant, robust outer body with powder-coated structural surface

  • Robust, torsion-resistant construction - hinged door locks in any position

  • Three-way door suspension

  • Doors can be locked with profile cylinder and are compatible with locking systems, including with locking status indication

  • Locking mechanism and safety elements are mounted outside of the storage space for protection against corrosion

  • Integrated transport base

  • Built-in adjustable feet to compensate for uneven surfaces

  • Rotating wheel in the exhaust grille for adequate ventilation

  • Type-tested to EN 14770-1, GS-certified and CE-compliant

  • Scope of delivery: 3x shelves, perforated plate insert and floor collection tray