For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to use in all positions
Bayonet mount: Change burner without tools
Easy, continuous flame regulation
Gas supply is stopped if no burner is mounted
Gas supply only when button is pressed
Piezo ignition in seconds
With refillable small gas bottle
Stable wooden case reinforced on all sides with steel angle pieces
Scope of delivery:
- Piezo handle
- Pointed burner Ø 9 mm
- Turbo cyclone torch Ø 18 mm
- Small gas bottle with base, valve and hook, 425 g
- Pressure regulator 2 bar fixed setting R 3/8" left-hand thread x R 3/8" left-hand thread
- 2 open-end spanner 17 x 19
- Hose set 2 m
- Wooden case
Small gas bottle is supplied unfilled.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!