- Design: Short, with bidirectional square drive
- Head: Freewheel, angle of rotation less than 3°
- Material: Chrome molybdenum steel
- Surface: Satin finish, matt chrome-plated
- Geometry: Short version
This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.
Confined spaces, e.g. engines, motorcycles, tool manufacturing, precision mechanics, kitchen construction and adjustment work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!