Welcome to Würth Netherlands For trade customers only
1/4 inch fully manual ratchet with freewheel function
1/4 inch fully manual ratchet with freewheel function - 1
1/4 inch fully manual ratchet with freewheel function - 2
1/4 inch fully manual ratchet with freewheel function - 3
1/4 inch fully manual ratchet with freewheel function - 4
1/4 inch fully manual ratchet with freewheel function - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch fully manual ratchet with freewheel function

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
  • Design: Short, with bidirectional square drive

  • Head: Freewheel, angle of rotation less than 3°

  • Material: Chrome molybdenum steel

  • Surface: Satin finish, matt chrome-plated

  • Geometry: Short version
Notice

This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.