Welcome to Würth Netherlands For trade customers only
Hand cleaning paste with natural scrubbers

For detailed information, other images and documents, please select individual articles from the following table.

Hand cleaning paste with natural scrubbers

Solvent-free hand cleaning paste for medium to heavy soiling such as lubricants, diesel oil, brake fluid, cement, rust, etc.

See product details

Available in 3 versions
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
Particularly active due to skin-friendly rubbing agents and carefully selected ingredients



Dissolves even stubborn, dried-on soiling



Solvent free


  • Not aggressive for the skin

  • For frequent use


Paste formula


  • Can be used on dry and wet hands

  • Pleasant to use

  • pH-Wert 6-7


Skin friendly


The combination of solvent-free formula and skin-friendly ingredients prevents hands from drying out and provide optimal skin protection. Dermatologically tested & approved.



Scrubbers


The product contains natural scrubbers made of corn cob which are 100% natural and biodegradable, and thus support the environment.

Notice

Does not block pipes.