For detailed information, other images and documents, please select individual articles from the following table.
Hand cleaning paste with natural scrubbers
Solvent-free hand cleaning paste for medium to heavy soiling such as lubricants, diesel oil, brake fluid, cement, rust, etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Particularly active due to skin-friendly rubbing agents and carefully selected ingredients
Dissolves even stubborn, dried-on soiling
Solvent free
- Not aggressive for the skin
- For frequent use
Paste formula
- Can be used on dry and wet hands
- Pleasant to use
- pH-Wert 6-7
Skin friendly
The combination of solvent-free formula and skin-friendly ingredients prevents hands from drying out and provide optimal skin protection. Dermatologically tested & approved.
Scrubbers
The product contains natural scrubbers made of corn cob which are 100% natural and biodegradable, and thus support the environment.
Does not block pipes.
Deep cleans hands and removes soiling such as oil, grease, rust and cement. The product is particularly suitable for use in the automotive industry, construction and metal processing.
Rub a small amount of paste into the hands. Add water and continue rubbing hands vigorously. After rubbing in, rinse the hand cleaner off thoroughly with water and dry thoroughly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!