Welcome to Würth Netherlands For trade customers only
Set of two hand cleaners with dispenser

For detailed information, other images and documents, please select individual articles from the following table.

Set of two hand cleaners with dispenser

Deep cleans hands and removes dirt such as oil, grease, rust and cement. The product is particularly suitable for use in the automotive industry, construction and metalworking.

See product details

Available in 1 version
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
Manual dispenser for 3 litre cartridges


  • Easy-to-use dispenser

  • The amount dispensed can be adjusted by the user

  • Cartridge is completely emptied with nothing left over

  • Includes mounting set for easy installation and maintenance



Hand cleaner


Skin-friendly abrasive agents for particularly effective action



Also loosens stubborn, dried-on dirt



Solvent-free


  • Not aggressive to the skin

  • Ideal for frequent use


Paste formulation


  • Can be used on dry or wet hands

  • Pleasant to use

  • pH value of 8-9