For detailed information, other images and documents, please select individual articles from the following table.
Hammerfix Rapidstrut G2
Sliding nut with threaded shank, conical washer and Rapidstrut clamp spring lock washer
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ready to use
- Pre-assembled for rapid, hand-tight mounting
Material
- Metal parts made from steel 1.0332
- Clamp spring lock washer made from POM (polyoxymethylene), green
Surface protection BUP1000
- Suitable for indoor and outdoor applications
- Withstands at least 1000 hours in salt spray test (max. 5% red rust) in accordance with ISO 9227
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!