Welcome to Würth Netherlands For trade customers only
Tapping and chipping hammer BMH 45-XE

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 45-XE

Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.

See product details

Available in 1 version
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
Comfortable working


No need to hold switch continually during prolonged chiselling work.



Adjustable drilling and impact power


The power can be reduced or increased by simply turning the electronic adjusting wheel.



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Low-fatigue work


The 12 lockable chisel settings allow adjustment to any working angle.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.