For detailed information, other images and documents, please select individual articles from the following table.
Tapping and chipping hammer BMH 40-BL
Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Maintenance-free and durable
Brushless motor
Suitable for tough construction site conditions
Robust die-cast aluminium housing
Ideal when working in softer materials
Control electronics with infinite speed and stroke rate control
Consistent speeds under load
Constant electronics with infinite speed and stroke rate control
Safe working
Safety slip clutch mechanically decouples the drive if the drill jams
Effortless work
12-way chisel adjustment allows adjustment to different working angles during chiselling work
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!