Welcome to Würth Netherlands For trade customers only
Plus Quadro-L hammer drill bit multipack 12 pieces
Plus Quadro-L hammer drill bit multipack 12 pieces - 1
Plus Quadro-L hammer drill bit multipack 12 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plus Quadro-L hammer drill bit multipack 12 pieces

The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter

See product details

Available in 1 version
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
Significant improvement of service life in rebars and concrete


  • Due to the innovative and symmetrical head geometry with four cutting edges, the solid carbide head (dia. 5-20 mm) and the one-piece carbide element and Peak design (dia. 22-32 mm)

  • The rebar margins on the cutting edges prevent the drill bit from jamming or running off centre when hitting e.g. reinforcements


Noticeably quicker drilling


The enhanced tip geometry with power edges, additional dust grooves and curved cutting edges (dia. 5-20 mm) ensure fast drilling progress and transports drill cuttings to the conveyor helix



New multi-zone conveyor helix with optimised diameter for noticeably increased breakage resistance, improved drilling speed and optimum removal of drill cuttings


  • Alternating wide and narrow spiral flutes in Speed and Heavy Duty designs and optimised spiral core strength, as well as wide flutes and thicker core in the head area for dia. 5-20 mm

  • Spiral with reinforced core, reduced weight and significant increase in spiral volume for dia. 22-32 mm


Precise tapping


The special self-centring tip with homogeneous and smooth transitions enables precise drilling



Convex shank and transition zone


The ball-shaped end of the shank and the transition zone (smooth transition from spiral to shank from dia. 18 mm) ensure a better targeted and therefore more effective transfer of impact energy to the drill tip, thus ensuring faster drilling progress



Wear indicators on the drill head


Indicators for assessing the dimensional accuracy of anchor holes



Available exclusively from Würth



Product packaging made from 100 % PCR (post-consumer recycled plastic) or from renewable raw materials. The packaging is 100 % recyclable

Notice
  • Rebars may only be drilled through with permission from a structural engineer

  • When using long drill bits, pre-drill using a short drill bit of the same diameter