Welcome to Würth Netherlands For trade customers only
Speed grinding disc for steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Speed grinding disc for steel

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate

See product details

Available in 5 versions
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
  • Extremely low susceptibility to breakage

  • Very pleasant and gentle sanding

  • Minimal dimension and imbalance tolerances
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, please refer to the package insert


Pay attention to correct contact angle of the grinding disc


An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)