Welcome to Würth Netherlands For trade customers only
Grid spacer block

For detailed information, other images and documents, please select individual articles from the following table.

Grid spacer block

Large, universal assembly aids for aligning and use as shims under formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors etc.

See product details

Available in 7 versions
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
  • Material: Plastic, PP/polypropylene

  • Stackable with anti-slip protection

  • Pressure test up to 8 tonnes (from 5 mm)

For aligning formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, window elements, wood constructions etc.

Notice

The load capacity of the base material in question is critical for calculating the compressive strength, as is the load capacity of the block. Not for long-term outdoor use; avoid direct exposure to UV radiation.