For detailed information, other images and documents, please select individual articles from the following table.
Universal glow plug tool master set 30 pieces
For drilling out and removing glow plugs correctly.
Register now and access more than 125,000 products
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
Register now and access more than 125,000 products
- Includes tools for exact guidance and TiN special drill bit with 4 edges that do not run off centre in the material during drilling.
- Using the original screw tap, the thread in the cylinder head is accurately recut as the last work operation before removal of the glow plug
- Safe removal of glow plugs using pull rod and impact weight from the basic set
- As an alternative to the master set, all set components are also available in the form of 4 modules; the basic set is always required for the 3 individual modules according to the glow plug thread
- M 8x1: Mercedes / Smart / VW / Fiat / Opel / Ford etc.
- M 9x1: Opel / Fiat / Alfa / Lancia (e.g. 1.3-2.3-3.0 JTD) etc.
- M 10x1: VW / Audi / Mercedes / BMW / Opel / PSA / Renault / Ford / Suzuki etc.
- M 10x1.25: VW / Audi / Toyota / Suzuki / Opel / Isuzu / Mercedes etc.
- Application area: ≥ 14 mm (M10); ≥ 20 mm (M9, M8)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!