Welcome to Würth Netherlands For trade customers only
Glass door shoe
Glass door shoe - 1
Glass door shoe - 2
Glass door shoe - 3
Glass door shoe - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Glass door shoe

No glass work necessary

See product details

Available in 2 versions
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
  • The glass saddle plate is used to mount the GTS 620/GTS 630 door closer on a tempered safety glass door
Notice

Please note the upper rebate space. Do not tighten the fixing screws too tightly, as this can cause the glass to spring out of place. The door closer is mounted directly on the glass saddle plate without a mounting plate.

Application area

Specified dimensions not binding. Subject to technical changes!